Beli fluke 381 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Tang Ampere
    Mulai

    Rp27.999.900

    FLUKE Tang Ampere
    atribut:
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Frequency Range (Hz): 5.0 to 500.0
    • Resolution: 0.1A, 0.1V, 1V, 0.1mV, 0.1Hz
    • Safety: ANSI / ISA S82.02.01: 2004, CAN / CSA-C22.2 No. 61010-1-04, IEC / EN 61010-1: 2001 to 1000V CAT III, 600V CAT IV
    • Altitude Used: 2000m, (storage) 12000m
    • DC Current (A): 999.9
    • Dimensions (mm): 277x88x43
    • Operating/Storage Temperature (°C): -10 to + 50 / -40 to +60
    • Resistance (ohm): 600 ohm / 6k ohm / 60k ohm, resolution: 0.1 ohm / 1 ohm / 10 ohm
    • Voltage (V): 600/1000 (DC); 600/1000 (AC)
    • Weight (g): 350
  2. FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    Mulai

    Rp16.999.900

    FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    atribut:
    • Direct Current: 1000A
    • Alternating Current: 2500A
    • Resistance: 60kΩ
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter: 127mm (probe)
    • Maximum Display: 10000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
  3. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  4. KRISBOW Vacuum Cleaner Handy Nirkabel (Penyedot Debu)
    Mulai

    Rp449.900

    KRISBOW Vacuum Cleaner Handy Nirkabel (Penyedot Debu)
    Deskripsi:
    CORDLESS VACUUM CLEANER HANDY 7.4 V- High efficiency cleaning.- Washable High-Efficiency Filter, suitable for office desk, keyboard. - Convenient for charging by USB cable and compact design for storage.- Small size for easy storage in beverage holder- 2 in 1 crevice nozzle and dusting brush- Easy bin emptying- Light Weight and versatile design
    atribut:
    • Power (W): 60
    • Power Suction (W): 6
    • Vacuum Pressure (kPa): 4
    • Voltage (V): 7.4 DC
    • Type: CORDLESS VACUUM CLEANER
  5. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  6. BESTIR Wire Stripper Knife (Pisau Pengupas Kabel)
    Mulai

    Rp80.900

  7. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  8. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  9. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  10. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  11. FLUKE Remote Display True RMS AC/DC
    Mulai

    Rp25.999.900

    FLUKE Remote Display True RMS AC/DC
    Deskripsi:
    What once took two people, now takes oneNow one technician can do jobs that would otherwise require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. The iFlex Flexible Current Probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility. With a cord that runs 6 feet, you can finally measure those tight spaces, awkward sized conductors and disorganized wires.Other key features- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it- Ergonomic design fits in your hand and can be used while wearing protective equipment- Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurementSafety Conformance: IEC/EN 61010-1:2001, 1000V CAT III, 600V CAT IV
    atribut:
    • AC Current Range (A): 999.9 (via Jaw); 999.9 / 2500 (via Flexible Current Probe)
    • DC Current Range (A): 999.9
    • AC Voltage Range (V): 600 /1000
    • DC Voltage Range (V): 600 /1000
    • Frequency Range (Hz): 5.0 - 500.0 (via Jaw); 5.0 to 500.0 (via Flexible Current Probe)
    • Dimensions (mm): 277x88x43
    • Flexible Current Probe Cable Length (m): 1.8
    • Flexible Current Probe Diameter (mm): 7.5
    • Jaw Opening (mm): 34
    • Maximum Voltage (V) : 1000
    • Operating Altitude (m): 2000
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Operating Temperature (°C): -10 to 50
    • Resistance Range (ohm): 600/6000/60000
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
    • Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
  12. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  13. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  14. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  15. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  16. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
  17. FLUKE Processmeter
    Mulai

    Rp43.999.900

    FLUKE Processmeter
    Deskripsi:
    Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.
    atribut:
    • Batteries: 4 AA alkaline batteries
    • Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
    • Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
    • Diode Test: 2.0 V shoes diode voltage drop
    • Auto Step, Auto Ramp: Yes
    • Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
    • Maximum Voltage (V) : 1000 RMS
Daftar Harga fluke 381 Terbaru October 2026
FLUKE Tang AmpereRp27.999.900
FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlexRp16.999.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
KRISBOW Vacuum Cleaner Handy Nirkabel (Penyedot Debu)Rp449.900
FLUKE Clamp MetersRp26.999.900
TLC Slicing Knife (Pisau Dapur)Rp249.900
BESTIR Wire Stripper Knife (Pisau Pengupas Kabel)Rp80.900
Hioki Multimeter Digital (Multitester)Rp2.699.900
FLUKE Tang AmpereRp1.799.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)